Beli anex mini di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ANEX Mini Impact Driver Bit Setatribut:
- Set Contents: (+) No.1 x 30, (+) No.2 x 30, (+) No.2 x 65, (+) No.2 x 125 mm
- Bit Type: Phillips
- ANEX Screwdriver Impact (Obeng)Deskripsi:-Hammer and remove stripped screws.-The sharp blade tip will bite into the screw.
- Vessel Bit C50 Impact Driveratribut:
- Overall Length (mm): 125
- Heat Treatment Classification: G
- Diameter Shank: 6.35mm (Hex Driver)
- ANEX Ryujin Bitatribut:
- Tip: With Magnet
- Shank Diameter (mm): 6.35
- ANEX NEJITORI Impactatribut:
- Main Body Insertion Angle (Square Across-flat) (mm): 6.35
- Finish Material: Main body: Iron+TPE, Short bit: Chrome molybdenum vanadium steel, Bit holder: Iron+Nylon, Unscrewing bit: Chrome molybdenum vanadium steel+TPE
- ANEX Impact Screwdriver For Broken Screwatribut:
- Set Contents: (+) No.1 x 80, (+) No.2 x 36, (+) No.2 x 80, (+) No.3 x 36, (+) No.3 x 80, (-)10 x 80 mm
- Bit Type: Phillips, Slotted
- ANEX Nejitori ImpactDeskripsi:-Hammer and remove stripped screws.-The sharp blade tip will bite into the screw.-It will bite into the hammered and stripped bolt with hexagonal hole, lockings crew with hexagonal hole and Phillips screw, and create a groove.-Use with the mini impact scratribut:
- Blade Edge: 7.3x85mm
- Compliant Size: M3 to 6
- ANEX Super Mini L AdaptorDeskripsi:Lightweight and compact L type adapter. Since it is compact, the space into which the hand can enter is expanded, it can be used by firmly pressing the main body.atribut:
- Set Contents: L type adapter, fixed handle, (+) 2 x 35 single head bit, (+) 2 x 45 double headed bit
- Insertion Angle: 6,35 mm
- Total Length: 122 mm
- ANEX Offset AdapterDeskripsi:
- TEKIRO Impact Driver Set (Obeng Ketok)Deskripsi:Bahan kokoh pada saat digunakan (ketok)Memiliki beberapa mata obeng dan snay Memiliki box, agar lebih mudah pada saat selelsai digunakanFungsi : Untuk melepas dan memasang Screw sesuai kebutuhan, Bisa juga di gunakan untuk membuka screw yang sulitMaterial : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- ANEX Screwdriver Impact Set (Obeng)Deskripsi:When hit with a hammer, the tip turns. Demonstrates its effect when turning the rusty screws, fixed screws, etc. Opposite side 8mm hexagonal shaft compliant with single end drill bit.
- ANEX Ratchet Screwdriver (Obeng Ratchet)atribut:
- Set Contents: (-)4.5 x (+)No.1, (-)6 x (+)No.2, (+)No.3, H2.5, H3, H4, H5mm
- Vessel Stubby Screwdriver 4 Way Cushion Grip (Obeng Pendek)Deskripsi:-Four types of bit can be stored in one handle. Convenient for carrying around.atribut:
- Set Contents: 4pcs
- ANEX Color Slim Torsion Bit ACTM5000 SeriesDeskripsi:-A three-blade torsion structure that is resistant to bending and snapping enables stable screw fastening work with little core displacement.-A slim tip type that is easy to see the screw head.atribut:
- Blade Edge: (+)2
- TRUSCO Hexagonal Shank DrillDeskripsi:-Possible to attach to the impact screwdriver with one touch.-A drill for steel with hexagonal shaft that is compatible with an impact screwdriver(9.6V or more)-Since the blade edge is processed with X-type thinning, it does not slip easily and accurate d-Work material: Standard steel, light metal, plastic, wood, ironwork, aluminum, woodwork, acrylic board.atribut:
- Purpose of Use: Work material: Standard steel, light metal, plastic, wood, ironwork, aluminum, woodwork, acrylic board.
- Shank Diameter (mm): 6.35
- Vessel Bit Holder (Quick Catcher)Deskripsi:-Bits and sockets can be inserted and carried around by the waist.-Insertion and removal with one hand and auto-locking simply by inserting.-Lightweight design.-Heavy items can be attached with a powerful ball chuck.(up to 500g)-Equipped with large ring(outer diameter 28mm).
- Vessel Air Impact DriverDeskripsi:-Oil injection type hammer kept vibration and noise low.-High power model in which power is increased by 20% than conventional models.-When you release the lever, the bit stops immediately so that work efficiency improves significantly.-Trying to reduce n-For various assemble lines such as houses, refrigerator, TV, bicycle, motorcycle, railway vehicle, pneumatic equipment.atribut:
- Bit Insertion Port: 6.35mm
- Capacity Screw Dimension: 5 to 6mm
- Air consumption: 0.45
- Hose Intake Port: Rc1/4
- Exhaust: Back
- Maximum Tightening Torque (N m): 48
- No-load Speed (minute): 12500
- Purpose of Use: For various assemble lines such as houses, refrigerator, TV, bicycle, motorcycle, railway vehicle, pneumatic equipment.
- Total Length (mm): 184
- WERA Impact DriverDeskripsi:-A set with the impacter bit.-A lightweight set in a case that is convenient for carrying around.-Main body, storage case, bit: (+)2, (+)3, (+)4, (-)2.0, hexagonal 5, hexagonal 6, hexagonal 7, hexagonal 8, hexagonal 10, TX30, TX40, TX45, TX50, TX55, square 3/8, square 1/2
- ANEX Hexagon BitDeskripsi:-Size can be identified by color.-Painted parts do not get in the way when mounting the electric screwdriver, it is non-coated both ends.
Daftar Harga anex mini Terbaru March 2026
| ANEX Mini Impact Driver Bit Set | Rp359.900 |
| ANEX Screwdriver Impact (Obeng) | Rp369.900 |
| Vessel Bit C50 Impact Driver | Rp28.900 |
| ANEX Ryujin Bit | Rp72.900 |
| ANEX NEJITORI Impact | Rp94.900 |
| ANEX Impact Screwdriver For Broken Screw | Rp909.900 |
| ANEX Nejitori Impact | Rp88.900 |
| ANEX Super Mini L Adaptor | Rp1.099.900 |
| ANEX Offset Adapter | Rp43.900 |
| TEKIRO Impact Driver Set (Obeng Ketok) | Rp209.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/3zP102308143-3.jpg)







/qrP101003963-2.jpg)
/bwP102795428-2.jpg)
/P102082614-1.jpg)
/P102792193-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Tempat%20Perkakas/Vessel%20Bit%20Holder%20(Quick%20Catcher)/P102769900-1.jpg)


/c0P102301432-3.jpg)